Beli air valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  2. Titan Autoparts Pump Centrifugal Radiator (Pompa Sentrifugal)
    Mulai

    Rp1.299.900

  3. CASH VALVE Air Operated (Katup Pneumatik)
    Mulai

    Rp14.999.900

    CASH VALVE Air Operated (Katup Pneumatik)
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  4. Titan Autoparts Hydraulic Pump
    Mulai

    Rp2.999.900

    Titan Autoparts Hydraulic Pump
    atribut:
    • Compatible for: General
  5. Yoshitake Air Release Valve Ta-18 Series
    Mulai

    Rp879.900

    Yoshitake Air Release Valve Ta-18 Series
    atribut:
    • Material (Float): Heat resistant resin
    • Maximum Temperature (°C): 100
    • Applicable Fluid: Cold and hot water
    • Applicable Pressure Range (MPa): 0.01-0.3
    • Body Material: SUS
    • Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
    • Dimension A (mm): (Width across flats) 32
    • Dimension H (mm): 89
    • Material (disk): FKM (fluoro rubber)
    • Weight (g): 130
  6. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  7. ANEST IWATA Air Transformer
    47%
    Mulai

    Rp3.699.900

    ANEST IWATA Air Transformer
    Deskripsi:
    An economical purifier with a compact integrated air purifier and pressure reducing valve.
    atribut:
    • Mounting Thread Size (B): G1/4(PF1/4)
    • Remark: Air flow primary pressure 0.69MPa (7.0kgf / cm2), apply when the outlet pressure 0.49MPa (5.0kgf / cm2). The pressure drop at that time is 0.05 MPa.
    • Maximum Flowing Fluid Temperature (°C): 80
    • Draining Type: Manual
    • Airflow Rate (L/minute): 780
    • Filtration (µm): 20
  8. Weflo Automatic Air Vent Valve
    Mulai

    Rp1.999.900

    Weflo Automatic Air Vent Valve
    Deskripsi:
    - Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  9. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  10. KITACO Extension Air Valve
    Mulai

    Rp119.900

    KITACO Extension Air Valve
    Deskripsi:
    If you use this air valve, you can inflate the tire more easily. Especially in the case of scooters, the valve is located in a narrow space, which eliminates the difficulty of the past.
    atribut:
    • Suitable For: General Purpose
  11. STARKE Pump Engine Gasoline Irrigation (Pompa Alkon)
    Mulai

    Rp2.099.900

    STARKE Pump Engine Gasoline Irrigation (Pompa Alkon)
    atribut:
    • Horse Power (HP): 7.0
    • Fuel Capacity (L): 3.6
    • Oil Capacity (L): 0.6
    • Diameter Inlet (inch): 3
    • Diameter Outlet (mm): 80
    • Dimensions (mm): 515x390x445
    • Displacement (cc): 212
    • Max. Lift Head (m): 30
    • Maximum Flow Rate (L/hour): 60000
    • Suction (m): 7
    • Type Engine: Air Cooled, 4 stroke
  12. WATTS Vent Valves
    Mulai

    Rp549.900

    WATTS Vent Valves
    Deskripsi:
    For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.
    atribut:
    • Body Material: Brass
    • Connection Type: MNPT
  13. TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)
    Mulai

    Rp1.999.900

    TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)
    atribut:
    • Working Pressure: 0.7MPa
    • Compatible Hose (Inner DiameterxOuter Diameter): 15x20mm
    • Compatible Faucet Outer Diameter: 14 to 18mm
    • Drum Material: Polypropylene (PP)
  14. HATAYA Hose Air Reel (Selang Angin / Selang Gulung Manual)
    Mulai

    Rp5.899.900

    HATAYA Hose Air Reel (Selang Angin / Selang Gulung Manual)
    atribut:
    • Hose Inner Dia. x Outer Dia. (mm): 6.5x10.0
    • Fitting Attached on the Hose Side: HC-2P urethane plug coupler
    • Fitting Attached on the Disc Side: Socket couplerx2
    • Finish Material: Hose: Nylon knitting yarn 1B bladed polyurethane
    • Working Pressure (MPa): 1.5 (15kgf/[[cm²]])pressure gauge included
  15. DEWALT Hose Reel (Selang Gulung Otomatis)
    Mulai

    Rp4.899.900

    DEWALT Hose Reel (Selang Gulung Otomatis)
    atribut:
    • Material: Nitrile Rubber
  16. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  17. monotaro Hose Air Reel With Turntable (Selang Angin / Selang Gulung Manual)
    Mulai

    Rp1.499.900

    monotaro Hose Air Reel With Turntable (Selang Angin / Selang Gulung Manual)
    Deskripsi:
    The removal from the place away from the air source.
    atribut:
    • Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
    • Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
    • Material (Hose): Polyurethane resin
    • Maximum Pressure: 1.5
    • Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
Daftar Harga air valve Terbaru October 2026
Yoshitake Air Vent Valve (Katup)Rp1.299.900
Titan Autoparts Pump Centrifugal Radiator (Pompa Sentrifugal)Rp1.299.900
FESTO Round Cylinder DSNU Series (Silinder Pneumatik)Rp1.599.900
CASH VALVE Air Operated (Katup Pneumatik)Rp14.999.900
Titan Autoparts Hydraulic PumpRp2.999.900
Yoshitake Air Release Valve Ta-18 SeriesRp879.900
Weflo Single Orifice Air Relief ValveRp1.199.900
ANEST IWATA Air TransformerRp3.699.900
Weflo Automatic Air Vent ValveRp1.999.900
Val-Matic Air and Vacuum Release Valves (Katup Udara)Rp5.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait